Referințe
Enerpac:RRH10010
Rubix:d819079
Producator:RRH10010
EAN:0662005303151


rezumat tehnic
| Înălțimea de ridicare | 717 mm |
|---|---|
| Cursa cilindrului | 257 mm |
| Diametrul cilindrului | 165.1 mm |
Documente
Detalii produs : RRH10010 ENERPAC - RRH10010 ENERPAC
RRH-Series Hollow Plunger Hydraulic Cylinders are ideal for tensioning, testing, pulling, and lifting applications. The hollow bore, base threaded holes and collar thread allow attachments that enable the cylinder to deliver both pull and push forces. RRH double-acting centre-hole hydraulic cylinders feature two connection ports to provide hydraulic flow to both advance and retract the plunger. This provides a more controlled retraction than single-acting cylinders. Cylinders in the RRH-Series are constructed from high-alloy steel and finished with a baked enamel exterior coating. Collar threads and base holes for easy fixturing are provided as standard. Enerpac has designed and manufactured 10,000 psi (700 bar) high-pressure hydraulic cylinders for many decades. We use only the highest quality materials to ensure they can withstand the most demanding applications. All RRH cylinders meet the safety standards required for high-pressure hydraulic tools.
Puncte forte
•Relief valves prevent damage in case of over-pressurization
Baked enamel finish for increased corrosion resistance
Double-acting operation for fast retraction
Nickel-plated, floating centre tube increases product life
Hollow plunger allows for both pull and push forces
CR-400 couplers and dust caps included on all models
Plunger wiper reduces contamination, extending cylinder life
Baked enamel finish for increased corrosion resistance
Double-acting operation for fast retraction
Nickel-plated, floating centre tube increases product life
Hollow plunger allows for both pull and push forces
CR-400 couplers and dust caps included on all models
Plunger wiper reduces contamination, extending cylinder life
Informații tehnice
atribute
| Înălțimea de ridicare | 717 mm |
|---|---|
| Cursa cilindrului | 257 mm |
| Diametrul cilindrului | 165.1 mm |
| Capacitatea uleiului | 3420 cm³ |
| Model | rrh |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere