Referințe
Enerpac:RACH1008
Rubix:d819083
Producator:RACH1008




rezumat tehnic
| Înălțimea de ridicare | 659 mm |
|---|---|
| Cursa cilindrului | 200 mm |
| Diametrul cilindrului | 185 mm |
Documente
Detalii produs : RACH1008 ENERPAC - RACH1008 ENERPAC
ARCH-Series Hollow Plunger Hydraulic Cylinders (sometimes called centre-hole cylinders) feature a hollow plunger with an internal thread to allow fixing to the component to be pulled. This makes them the ideal choice for when you need a lighter, more portable cylinder for applications such as tensioning, testing, pulling, and lifting. Each RACH Cylinder is rated for up to 10,000 psi (700 bar) and compliant with ASME B30. 1. Each RACH Cylinder is single-acting and uses a high-strength return spring for rapid retraction. All are equipped with bolt-on hardened steel saddles and a steel base plate for increased durability. Aluminium is not only lightweight, but also inherently less corrosive than steel, which makes it a great material for use in many caustic environments. For enhanced protection, RACH Aluminium Cylinders are finished with an anodized hard coat finish to resist damage and extend cylinder life.
Puncte forte
•Hollow plunger design allows for both pull and push forces
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Floating centre tube increases seal life
Steel baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dust cap included on all models
All cylinders meet ASME B-30. 1 standards
Composite bearings increase cylinder life and side load resistance
Hard coat finish on all surfaces resists damage and extends cylinder life
Handles included on all models
Floating centre tube increases seal life
Steel baseplate and saddle for protection against load-induced damage
Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
High-strength return spring for rapid cylinder retraction
CR400 coupler and dust cap included on all models
All cylinders meet ASME B-30. 1 standards
Informații tehnice
atribute
| Înălțimea de ridicare | 659 mm |
|---|---|
| Cursa cilindrului | 200 mm |
| Diametrul cilindrului | 185 mm |
| Capacitatea uleiului | 3291 cm³ |
| Model | rach |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere