Roată de transport Blickle LKX-POTH 200G-FI
Hub fitting wheel, with pneumatic tyre and pressed steel rim
Vedeți informațiile tehniceReferințe
Blickle:LKX-POTH 200G-FI
Rubix:d576059
Producator:616185
EAN:4047526616182


rezumat tehnic
| Capacitatea de încărcare | 800 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
Detalii produs : LKX-POTH 200G-FI BLICKLE - LKX-POTH 200G-FI BLICKLE
Tyre:
- pneumatic tyre, zig-zag profile, hardness 60 Shore A
- 2 to 10 ply rating, with inner tube
- maximum operational comfort
- excellent floor preservation, particularly quiet operation
- colour black
- pressed steel
- bolted or welded
- centre piece with a central hole and fitting holes
- fitting holes with domed anchor recesses
- lacquered, colour silver
- from wheel Ø 420 mm: zinc-plated, blue-passivated, Cr6-free
- fitted using domed anchor nuts and bolts in accordance with DIN 74361
- chemical resistance to many aggressive substances, except oils
- operating temperature: -30 °C to +50 °C
- the wheel and tyre dimensions provided here apply to new tyres that are not bearing a load. Their width and diameter may change when they are in use.
- speeds up to 25 km/h with reduced load capacity
Informații tehnice
atribute
| Logistic Greutate | 3700 g |
|---|---|
| Capacitatea de încărcare | 800 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| Duritatea malului A | 94 Shore |
| Lungimea plăcii | 140 mm |
| 245 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
800 kg