Referințe
Riegler:242.02 B
Rubix:d538745
Producator:107729
EAN:4047322056687

Detalii produs : 242.02 B RIEGLER - 242.02 B RIEGLER
Hydraulic Clutch NW 6.3 G 1/4 internal chromed brass. According to ISO 7241-1 Series B / This series of couplings is characterized by an extremely low pressure drop and maximum hydraulic power transmission. / They are interchangeable with all couplings and nipples according to the standard above. / The patented pressure elimination, makes decoupling under built-up pressure possible. / The pressure eliminator is used where there is a risk of pressure building up after disconnecting the line. It allows effortless coupling under built-up pressure. / Optimal operation of the eliminator requires the opposite side to be without pressure.
Informații tehnice
atribute
| Logistic Greutate | 266 g |
|---|---|
| Conexiunea 1 | 3/8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
