Mănuși și mâneci rezistente la tăieturi Ansell 11-624 11
HyFlex® 11-624
Vedeți informațiile tehniceVezi documenteleReferințe
Ansell:11-624 11
Rubix:d789846
Producator:11624110
EAN:0076490487669

Documente
Detalii produs : 11-624-11 ANSELL - 11-624-11 ANSELL
Advanced durability: HyFlex 11-624 industrial safety gloves’ breathable PU coating ensures EN level 4 and ANSI level 5 abrasion resistance, for extended glove life. Enhanced grip: The same polyurethane formulation ensures these HyFlex gloves maintain high-level grip, for safe handling. Added protection: HyFlex 11-624 industrial gloves’ use of strong Dyneema Diamond fiber in the liner provides ISO B/ANSI A2 cut resistance. Elevated comfort: Breathable coating delivers a “cool feeling”, while a form-fitting ergonomic design reduces hand fatigue and improves dexterity. Guaranteed convenience: HyFlex 11-624 industrial working gloves also come in vend pack form, for practical, convenient hand protection
Standard : EN 388:2016_4X42B
Standard : EN 388:2016_4X42B
Puncte forte
Breathable PU coating: Cool-feeling PPE gloves with improved grip. Dyneema Diamond Safety gloves with a tough, protective liner. Ergonomic design: All-day comfort and reduced hand fatigue
Aplicații
Handling metal sheets and panels|Assembly and inspection of components|Picking and fastening components|Assembling and mounting components|Metalwork glass processing|Adjusting panels parts components
Informații tehnice
atribute
| Logistic Greutate | 48 g |
|---|---|
| Tip | mănușă |
| Mărime | 11 |
| Nivelul de rezistență la tăiere | 3 |
| Material de bază | nylon |
| Contactul cu alimentele | nu |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere