Referințe
Facom:M.77TR
Rubix:d1342218
EAN:3148510319254



Detalii produs :
Impact socket 1" special metric "Trailer"
- For your safety, use the impact extensions with the appropriate rings and pins.
-For medium nut "trailer" 6-points of 77 mm on plate.
- For your safety, use the impact extensions with the appropriate rings and pins.
-For medium nut "trailer" 6-points of 77 mm on plate.
Informații tehnice
atribute
| Dimensiunile Packaged (D x W x H) | 110x110x85 mm |
|---|---|
| greutate ambalate | 2133 g |
| Adaptor de unitate pătrat | 1 '' |
| Diametru | 54 mm |
| Lungime | 81 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
