Șuruburi de blocare Elesa+Ganter GN 817-4-4-G
Indexing plungers, Steel / Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817-4-4-G
Rubix:d610944
Producator:GN 817-4-4-G
EAN:4045525384484





Detalii produs : 817-4-4-G ELESA+GANTER - 817-4-4-G ELESA+GANTER
Indexing plungers GN 817 with rest position (Type C / CK) are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 9 g |
|---|---|
| Execuție | gn 817 |
| Diametrul pinului | 4 mm |
| Formă | g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
