Șuruburi de blocare Elesa+Ganter GN 817.4-12-15-C-NI
Stainless Steel-Indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817.4-12-15-C-NI
Rubix:d614129
Producator:GN 817.4-12-15-C-NI
EAN:4045525707351



Detalii produs : 817.4-12-15-C-NI ELESA+GANTER - 817.4-12-15-C-NI ELESA+GANTER
Stainless Steel-Indexing plungers GN 817.4 are similar to GN 817, but with a T-handle instead of a round head. This shape allows better visual orientation of the indexing position of Type C and is advantageous when greater unlocking forces occur. Type C with rest position is used in such applications where the plunger must not protrude continually. In that case the knob is retracted and afterwards turned by 90°. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 127 g |
|---|---|
| Execuție | gn 817.4 |
| Diametrul pinului | 12 mm |
| Formă | c |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
