Șuruburi de blocare Elesa+Ganter GN 817-12-15-CK
Indexing plungers, Steel / Plastic-knob
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 817-12-15-CK
Rubix:d591580
Producator:GN 817-12-15-CK
EAN:4045525441217





Detalii produs : GN 817-12-15-CK ELESA+GANTER - GN 817-12-15-CK ELESA+GANTER
Indexing plungers GN 817 with rest position (Type C / CK) are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 151 g |
|---|---|
| Execuție | gn 817 |
| Diametrul pinului | 12 mm |
| Formă | ck |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
