Șuruburi de blocare Elesa+Ganter GN 617.1-10-AKN-NI
Stainless Steel-Indexing plungers
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 617.1-10-AKN-NI
Rubix:197111
Producator:GN 617.1-10-AKN-NI
EAN:4045525558502





Detalii produs : GN617.1-10-AKN-NI - GN617.1-10-AKN-NI PISTOL INDEXARE
Stainless Steel-Indexing plungers GN 617.1 with rest position are used for such applications where the plunger has to stay in its retracted position. To achieve this, the knob is rotated by 90° degrees after being retracted. A notch keeps the plunger in this position.
Informații tehnice
atribute
| Logistic Greutate | 240 g |
|---|---|
| Execuție | gn 617.1 |
| Diametrul pinului | 10 mm |
| Formă | akn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
