Pneumatic - cuplaj cu eliberare rapidă Prevost ISI 061153
ISI0611 Threaded Male Quick Connector
Vedeți informațiile tehniceVezi documenteleReferințe
Prevost:ISI 061153
Rubix:d540206
Producator:ISI 061153
EAN:3660058177382




Documente
Detalii produs : ISI 061153 PREVOST - ISI 061153 PREVOST
prevo S1 fittings combine technological performance and economic advantages to meet the most demanding operator needs. High quality, durability, innovation, safety and maximum efficiency of pneumatic systems and tools characterize the prevo S1 range. With a 3-year warranty, the prevo S1 is a high-quality coupling featuring patented and protected technological innovations.
Puncte forte
- Safety.
- Anti-scratch.
- Anti-static.
- Silicone-free.
- High flow rate.
- 3-year zero leak guarantee.
Aplicații
Compressed air connection for all industries, garages, body shops, agriculture.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 26x30x82,3 mm |
|---|---|
| Logistic Greutate | 124 g |
| Conexiunea 1 | g1/2 |
| Standard | ISO 4414 |
| Temperatura maximă | 70 °C |
| Presiune de funcționare min. | 2 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
