Referințe
SMC:CP96SDB63-850C
Rubix:d553694
Producator:CP96SDB63-850C
Detalii produs : CP96SDB63-850C SMC - SMC CP96SDB63-850C ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Informații tehnice
atribute
| Diametrul cilindrului | 63 mm |
|---|---|
| Cursa cilindrului | 850 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere