Cilindru pneumatic standard Aventics 0822393200

ISO Cylinder

Vedeți informațiile tehnice

Referințe

Aventics:0822393200
Rubix:118366
Producator:0822393200
EAN:3661475902694

Detalii produs : 0822393200 - 0822393200 COMPACT CYLINDER KPZ SERIES AVENTICS


Puncte forte

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere