Cheie de deschidere fixă și variabilă Facom J.30CF
J.CF - 3/8" Crowfoot Metric Fork End Caps
Vedeți informațiile tehniceReferințe
Facom:J.30CF
Rubix:d1330721
EAN:3662424034893

Detalii produs :
J.CF - 3/8" Crowfoot Metric Fork End Caps
- Anti-slip design for a good hold on the binding.
- Shape designed to distribute the contact force over a larger area.
- Use in hard to reach places.
- Suitable for low torque applications.
- Dimensions in mm: from 8 to 32.
Presentation: bright chrome.
- Anti-slip design for a good hold on the binding.
- Shape designed to distribute the contact force over a larger area.
- Use in hard to reach places.
- Suitable for low torque applications.
- Dimensions in mm: from 8 to 32.
Presentation: bright chrome.
Informații tehnice
atribute
| Logistic Greutate | 107 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 60x55x10 mm |
| greutate ambalate | 107 g |
| Deschidere | 30 |
| Lungime | 62.4 mm |
| Tip | cheie fixă |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
