Referințe
Facom:NM.1'A
Rubix:d1327210
EAN:3148516563927



Detalii produs : NM.1'A FACOM - SOCKET FACOM NM.1'A
J.LA - 1" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Informații tehnice
atribute
| Logistic Greutate | 645 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 60x55x55 mm |
| greutate ambalate | 640 g |
| Adaptor de unitate pătrat | 1 '' |
| Diametru | 54 mm |
| Lungime | 58 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
