Cărucior atelier Facom JET.8GM3S
JET roller cabinet + 8 drawers - 3 modules per drawer- safety range
Vedeți informațiile tehniceReferințe
Facom:JET.8GM3S
Rubix:d1342948
EAN:3148519037791

Detalii produs :
JET roller cabinet + 8 drawers - 3 modules per drawer- safety range
-Equipped with SAFETY LOCK SYSTEM system which is an interlocking system preventing the simultaneous opening of several drawers:
-One drawer at a time.
-Eliminating any risk of tipping the roller cabinet.
- 8 drawers = 24 modules distributed in the 60 and 130 mm drawers:
- 6 drawers of 60 mm = 18 modules.
-2 drawers of 130 mm = 6 modules.
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 17 kg.
- Storage volume 150 litres
-4 wheels 125 mm: 2 fixed and 2 swivel (including 1 with brake).
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60 / 130 / 210 / 270 mm.
-Supplied with 10 partitions for 60 mm drawers.
-Colour: Black / 9004.
Weight: 79.500 kg.
-Equipped with SAFETY LOCK SYSTEM system which is an interlocking system preventing the simultaneous opening of several drawers:
-One drawer at a time.
-Eliminating any risk of tipping the roller cabinet.
- 8 drawers = 24 modules distributed in the 60 and 130 mm drawers:
- 6 drawers of 60 mm = 18 modules.
-2 drawers of 130 mm = 6 modules.
-The 200 and 270 mm drawers can also accommodate modules.
- Total permissible load in the drawers: 17 kg.
- Storage volume 150 litres
-4 wheels 125 mm: 2 fixed and 2 swivel (including 1 with brake).
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 774 x 546 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60 / 130 / 210 / 270 mm.
-Supplied with 10 partitions for 60 mm drawers.
-Colour: Black / 9004.
Weight: 79.500 kg.
Puncte forte
Roller cabinet + 8 drawers
3 items per drawer
security range
Model: JET.8GM3SPB
Number of drawers: 8
Equipped with the safety lock system which is an interlocking system preventing the simultaneous opening of several drawers: One drawer at a time. Eliminating any risk of tipping the roller cabinet. 8 drawers = 24 modules distributed in the 60 and 130 mm drawers: 6 drawers of 60 mm = 18 modules. 2 drawers of 130 mm = 6 modules. The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 17 kg. Storage volume 150 litres
4 wheels 125 mm: 2 fixed and 2 swivel (including 1 with brake). Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60 / 130 / 210 / 270 mm. Supplied with 10 partitions for 60 mm drawers. Colour: Black / 9004. Weight: 79.500 kg.
3 items per drawer
security range
Model: JET.8GM3SPB
Number of drawers: 8
Equipped with the safety lock system which is an interlocking system preventing the simultaneous opening of several drawers: One drawer at a time. Eliminating any risk of tipping the roller cabinet. 8 drawers = 24 modules distributed in the 60 and 130 mm drawers: 6 drawers of 60 mm = 18 modules. 2 drawers of 130 mm = 6 modules. The 200 and 270 mm drawers can also accommodate modules. Total permissible load in drawers: 17 kg. Storage volume 150 litres
4 wheels 125 mm: 2 fixed and 2 swivel (including 1 with brake). Dimensions, excluding all wheels and work surface includes (L x D x H) : 774 x 546 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60 / 130 / 210 / 270 mm. Supplied with 10 partitions for 60 mm drawers. Colour: Black / 9004. Weight: 79.500 kg.
Informații tehnice
atribute
| Logistic Greutate | 84200 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 800x600x1140 mm |
| greutate ambalate | 84200 g |
| Număr de sertare | 8 |
| Sarcina admisă | 170 kg |
| Lățime | 774 mm |
| Adâncime | 546 mm |
| Înălțime | 971 mm |
| Numărul de elemente | 24 |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
