Cărucior atelier Beta Tools 2400 RSC24A/8-VIL
Mobile roller cabinet
Vedeți informațiile tehniceVezi documenteleReferințe

Documente
Detalii produs : 2400 RSC24A/8-VIL BETA - WORKSHOP TROLLEY BETA TOOLS 2400 RSC24A/8-VIL
Beta RSC24A/8: the evolution of the historical C24SA. Equipped with an ANTI-TILT system, it offers unrivalled safety for every job.
GUARANTEED WORK ORGANISATION
The trolley can be customised with a wide range of accessories to keep everything you need tidy and within easy reach at all times:
6 drawer heights 70 mm
2 drawer heights 140 mm
RESISTANCE TO WEAR AND TEAR
Careful design and selection of materials make the RSC24A/8 a roller cabinet capable of assisting the work of any professional over the years.
ROBUSTNESS AND PRACTICALITY
The new structure withstands large weight loads without deforming. The mobility of the trolley is also improved by the practical handle incorporated in the structure.
GUARANTEED PROTECTION
With the ANTI-TILT system, the roller cabinet always remains stable, preventing accidents when opening several drawers. A must for those working with heavy tools or materials in quantity, ensuring a safer environment.
Informații tehnice
| Număr de sertare | 8 |
|---|---|
| Lățime | 740 mm |
| Adâncime | 445 mm |
| Înălțime | 969 mm |
| Numărul de elemente | 411 |
| Culoare | portocale |
- Disponibil – Data livrării la cerere






