Referințe
Optibelt:5-3V 900
Rubix:d428299
Producator:1585912
EAN:4014486182200





Detalii produs : 5-3V 900 OPTIBELT - 5-3V 900 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 1394 g |
|---|---|
| Profil | 3v |
| Lungimea exterioară | 90 '' |
| Numărul de coaste | 5 |
| Lungimea interioară | 2244 mm |
| Lățimea superioară | 51.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
