Referințe
Elesa+Ganter:GN 676.1-25-M6-A
Rubix:d591149
Producator:GN 676.1-25-M6-A
EAN:4045525352131





Detalii produs : 676.1-25-M6-A ELESA+GANTER - 676.1-25-M6-A ELESA+GANTER
Knobs GN 676.1 are used in applications where a push or pull movement is required. Their concave top gives a more comfortable thumb grip. The knurled model (Type B) can be used as an attractively shaped knurled knob with a threaded blind hole.
Informații tehnice
atribute
| Logistic Greutate | 42 g |
|---|---|
| Material/finisare | Oțel |
| Standard | NON-STANDARD |
| Diametrul filetării | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
