Fitinguri pneumatice plug-in SMC KQB2L12-03S
KQB2L One Touch Male Elbow
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:KQB2L12-03S
Rubix:d557097
Producator:KQB2L12-03S
EAN:3618036034806



Documente
Detalii produs : KQB2L12-03S SMC - SMC KQB2L12-03S METRIC SIZE BRASS ONE-TOUCH FITTING
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Male Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 12 (Ø12)
Port Size: 03 (R3/8)
Sealant: S (Sealant)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 12 (Ø12)
Port Size: 03 (R3/8)
Sealant: S (Sealant)
Informații tehnice
atribute
| Logistic Greutate | 34 g |
|---|---|
| Conexiunea 1 | 3/8 |
| Conexiunea 2 | 12 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere