Referințe
SMC:KQB2L23-01S
Rubix:d547335



Detalii produs : KQB2L23-01S SMC - KQB2L23-01S SMC
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Conexiunea 1 | r, m 1/8 |
| Conexiunea 2 | 3.2 |
| Diametrul tubului | 3.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere