Mâner Elesa+Ganter GN 731.5-VDE-3-45-2-SG
Latches with gripping tray with key-bolt Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 731.5-VDE-3-45-2-SG
Rubix:d588412
Producator:731.5-VDE-3-45-2-SG
EAN:4045525111110
Detalii produs : GN 731.5-VDE-3-45-2-SG ELESA+GANTER - GN 731.5-VDE-3-45-2-SG ELESA+GANTER
Latches with gripping tray GN 731.5 are used in applications which require a moulded recess in addition to the latching mechanism, e.g. if operating elements are not allowed to protrude for reasons of space. A turning motion limited to 90°, e.g. of the triangle in Type DK, locates the key-bolt behind the frame to close the door. The key-bolts of different lengths, some of which are crimped, can be mounted for foldover, opening up a wide range of applications. The details on load-bearing capacity F1 and F2 were determined with a wall thickness s = 1,5 mm. Locking mechanisms GN 731.5 are supplied loose with key-bolt. The socket keys are included.
Informații tehnice
atribute
| Lungime | 117 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


