Mănuși sudor Tegera 132A-13

Leather glove TEGERA 132A

Vedeți informațiile tehniceVezi documentele

Referințe

Tegera:132A-13
Rubix:d716546
Producator:132A-13
EAN:7340118312101
brand logo

rezumat tehnic

Mărime13
Nivel de performanță termică (EN 407)41324x
Material de bazăpiele
Vezi toate Caracteristice

Documente

Detalii produs : 132A-13 TEGERA - WELDER'S GLOVE TEGERA 132A-13


Top quality welding glove for heat and cut protection (B) made of top-quality heat resistant full grain goat suede and premium heat resistant cow split. Perfect for work where both heat protection and cut protection are needed. Reinforced seams in KEVLAR® fiber, water, and oil repellent, for all-round work. Cuff increases comfort and prevents dirt from entering the glove.
Top quality glove when both heat protection and cut protection are needed.

Puncte forte

Withstands contact heat up to 100°C,Reinforced seams,Water and oil repellent

Aplicații

Sheet-metal work,Engineering,Metalwork,Welding,Hot work,Mining

Informații tehnice


atribute
Mărime13
Nivel de performanță termică (EN 407)41324x
Material de bazăpiele
Rezistența la căldură de contact (EN 407)100 °C
  • Disponibil – Data livrării la cerere

Mărime