Mănuși sudor Robod R-I-GAZELA-PREM-09

Welder Glove

Vedeți informațiile tehnice

Referințe

Robod:R-I-GAZELA-PREM-09
Rubix:38305
brand logo
brand logo
brand logo
brand logo

rezumat tehnic

Mărime9
Nivel de performanță termică (EN 407)41xx4x
Material de bazăpiele
Vezi toate Caracteristice

Detalii produs : R-I-GAZELA-PREM-09 - R-I-GAZELA-PREM-09 MANUSI GAZELA PREMIUM,MARIMEA 9,ROBOD


The palm and back made of goat leather, while cuffs are made of cow split leather. They ensure excellent dexterity. Dedicated to protect hands in carrying out welding work and allied processes, especially when high manual dexterity is required, e.g. in TIG welding.
brand logo
brand logo
brand logo

Informații tehnice


atribute
Mărime9
Nivel de performanță termică (EN 407)41xx4x
Material de bazăpiele
Rezistența la căldură de contact (EN 407)100 °C
Culoarealb
  • Disponibil

Mărime