Referințe
Tegera:132A-9
Rubix:d714424
Producator:132A-9
EAN:7340118312163


rezumat tehnic
| Mărime | 9 |
|---|---|
| Nivel de performanță termică (EN 407) | 41324x |
| Material de bază | piele |
Documente
Detalii produs : 132A-9 TEGERA - WELDER'S GLOVE TEGERA 132A-9
Top quality welding glove for heat and cut protection (B) made of top-quality heat resistant full grain goat suede and premium heat resistant cow split. Perfect for work where both heat protection and cut protection are needed. Reinforced seams in KEVLAR® fiber, water, and oil repellent, for all-round work. Cuff increases comfort and prevents dirt from entering the glove.
Top quality glove when both heat protection and cut protection are needed.
Puncte forte
Withstands contact heat up to 100°C,Reinforced seams,Water and oil repellent
Aplicații
Sheet-metal work,Engineering,Metalwork,Welding,Hot work,Mining
Informații tehnice
atribute
| Mărime | 9 |
|---|---|
| Nivel de performanță termică (EN 407) | 41324x |
| Material de bază | piele |
| Rezistența la căldură de contact (EN 407) | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere