Mănuși sudor GISS 867666

G-weld black welding gauntlet

Vedeți informațiile tehniceVezi documentele

Referințe

Ref. înlocuită:840060
GISS:867666
Rubix:140137
EAN:3660338216152
867666
brand logo
brand logo

rezumat tehnic

Mărime10
Nivel de performanță termică (EN 407)413x4x
Material de bazăpiele
Vezi toate Caracteristice

Documente

Detalii produs : 867666 GISS - 867666 MANUSI G-WELD BLACK Cow Leather UE10 MARIMEA 10 GISS


Made of a high quality cow split leather. Provided with a fully lined inside and welted seams. Dedicated to protect hands when performing most of welding work and allied seams. All cow split leather. Gunn cut pattern. Wing thumb. One piece back.Fully cotton fleece lining palm and back. Cotton fabric lined cuff. Length: 35 cm. Reinforced seams with piping. Hemmed cuff. Sewn with para aramid wire.
Standard : EN388_3232X ; EN407_413X4X

Puncte forte

• Standard: EN388:2016 ; EN407:2004

Aplicații

• Welding
brand logo
brand logo

Informații tehnice


atribute
Mărime10
Nivel de performanță termică (EN 407)413x4x
Material de bazăpiele
Rezistența la căldură de contact (EN 407)100 °C
Culoarenegru
  • Disponibil – Data livrării la cerere

Mărime