Mâner Elesa+Ganter GN 430.1-150-SW

Ledge handles, with lettering block

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 430.1-150-SW
Rubix:d591933
Producator:GN 430.1-150-SW
EAN:4045525667518
brand logo

rezumat tehnic

Lungime150 mm
Material/finisareAluminiu

Detalii produs : 430.1-150-SW ELESA+GANTER - 430.1-150-SW ELESA+GANTER


Typical applications for ledge handles with lettering block GN 430.1 include swivel or sliding doors on protective doors and equipment. They are also suitable for use as drawer handles. The screw channel for screw sizes M6 (extruded aluminium) allows an optional number of fixing screws in any position within the dimension l2. Special lengths are easily realised because the ledge handle needs no further machining when mounted. In the design with lettering block, the end cap when delivered is mounted on one side such that the paper / film strip supplied can be lettered and pushed into the groove provided.

Informații tehnice


atribute
Lungime150 mm
Material/finisareAluminiu
  • Disponibil – Data livrării la cerere