Referințe
Parker:9223 21 06
Rubix:d1148377
Producator:9223 21 06
EAN:0820099474755

Documente
Detalii produs : PARKER 9223 21 06 - COUPLINGS PARKER 9223 21 06
Body: Coupled to a nozzle, it forms an automatic coupling equipped with the Ultra-Flo warhead valve which offers a very high capacity of flow for a low load loss and is ideal among other for the feeding of large pneumatic tools
Informații tehnice
atribute
| Conexiunea 1 | slangpilaar (barb) voor slang ø6 mm |
|---|---|
| Temperatura maximă | 100 °C |
| Greutate | 0.027 kg |
| Presiune maximă a serviciului | 20 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
