Referințe
Parker:1100P10 05
Rubix:d498287
EAN:0820099182414

Detalii produs : 1100P10 05 LEGRIS - 1100P10 05 LEGRIS
Offers excellent pressure and temperature resistance combined with excellent chemical compatibility
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Application: Tooling, Compressed Air, Motion Technologies, Robotics, Industrial Machinery, Packaging
Color: YELLOW
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7728 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 8
Tube O.d. (mm): 10
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 3.35
Color: YELLOW
Division: Low Pressure Connectors Europe Division
Length (m): 100
Maximum Operating Pressure: 50
Maximum Operating Temperature: up to 100 °C See the Graph “Working Pressure/Working Temperature”
Media: Air (Compressed Air: Semi-Rigid PA), Air (Compressed Air: Rigid PA), Industrial Fluids (Semi-Rigid PA), Lubricants (Rigid PA), Industrial Fluids (Rigid PA)
Minimum Operating Temperature: -40
Number Of Tubes: 1
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), DIN 74324 -1 (for Chemical Performance and Resistance in Transportation), PED 97/23/EC (Industrial), DIN 73378 (for Chemical Performance and Resistance in Transportation), ISO 7728 (for Chemical Performance and Resistance in Transportation)
Tube I.d. (mm): 8
Tube O.d. (mm): 10
Tubing Material: PA
Vacuum Pressure Rating: 755
Weight: 3.35
Informații tehnice
atribute
| Logistic Greutate | 4876 g |
|---|---|
| greutate ambalate | 3350 g |
| Diametrul interior | 8 mm |
| Culoare | galben |
| Lungimea tamburului | 100 m |
| 190 mm | |
| 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
