Referințe
Parker:1100P16 02 13
Rubix:d1165553
EAN:0820099990989

Detalii produs : PARKER 1100P16 02 13 - TUBING PARKER 1100P16 02 13
Offers excellent pressure and temperature resistance combined with excellent chemical compatibility
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Available in 7 colors to facilitate circuit identification. Semi-rigid, dual-sourced materials. Remaining length marking. Operating temperature: -40 to 100°C, -40 to 212°F, 233 to 373°K.
Informații tehnice
atribute
| Logistic Greutate | 7076 g |
|---|---|
| greutate ambalate | 7900 g |
| Diametrul interior | 13 mm |
| 150 mm | |
| 750 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
