Referințe
Parker:9085 30 10
Rubix:d1131341
Producator:9085 30 10
EAN:0820099465944
Detalii produs : PARKER 9085 30 10 - COUPLINGS PARKER 9085 30 10
Parker Transair Safety Couplers and Plugs are designed for frequent connection and disconnection of air lines or tools. These quick connect couplers install into threaded outlets quickly, easily, and with minimal required tooling. Designed with safety in mind, these couplers use a two-turn release function to vent the coupler before the implement is removed, preventing serious bodily harm due to hose whips. Transair’s safety couplers and plugs comply with ISO 4414 and European EN 983 safety standards.
To operate, first turn the coupler clockwise to vent the air out of the coupler body. After the air is vented, rotate the body of the coupler counter-clockwise to release the implement plug from the coupler body. These safety couplers are rated for use in compressed air and Industrial/Inert Gas systems.
For optimal results, Parker Transair suggests the use of Transair plugs (nipples) with the safety couplers.
Markets:
• Automotive Assembly
• Food & Beverage
• Packaging
• Industrial Plants
• Aerospace
Features/Benefits:
• Quick connection technology
• Modular and reusable
• Corrosion resistant
• Full-bore design
• Optimum flow rate
• 100% recyclable
• Faster installation
• Lower installation costs
• Immediate pressurization
• Lightweight
• 10-year warranty
Applications:
• Compressed Air
• Industrial/Inert Gasses (i.e. Argon, Nitrogen, Carbon Dioxide)
Maximum Working Pressure:
• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)
• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)
Maximum Working Temperature (1/2” to 4”):
• 185°F when system is operated at 101psi or lower
• 158°F when the system is operated at 145psi or lower
• 140°F when the system is operated at 188psi or lower
• 115°F when the system is operated at 232psi or lower |