Referințe
Parker:6686 21 21
Rubix:d1164101
Producator:6686 21 21

Documente
Detalii produs : PARKER 6686 21 21 - COUPLINGS PARKER 6686 21 21
Transair Wall Brackets make connecting machinery or tools to the supply line quick and easy. These brackets are rated for use in compressed air as well as industrial/inert gas applications. To match the needs/constraints of the environment, Parker offers a one (1), two (2), or three (3) port options. For extra control and safety over the media flow, we offer select wall brackets with an integrated ball valve. All wall brackets are equipped with a drain outlet for easy air or moisture drainage. The “full bore” design of Transair wall brackets paired with the low coefficient of friction in the aluminium pipe ensures optimal flow throughout the compressed air system. All wall brackets are 100% recyclable, silicone free, and made from materials with no propagation of flame. All wall brackets conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.
Puncte forte
•Quick connection technology
Modular and reusable
Corrosion resistant
Full-bore design
Optimum flow rate
100% recyclable
Faster installation
Lower installation costs
Immediate pressurization
Lightweight
10-year Warranty
Modular and reusable
Corrosion resistant
Full-bore design
Optimum flow rate
100% recyclable
Faster installation
Lower installation costs
Immediate pressurization
Lightweight
10-year Warranty
Aplicații
Compressed Air;Vacuum;Industrial/Inert Gasses (i. e. Argon, Nitrogen, Carbon Dioxide)Automotive Assembly;Food & Beverage;Packaging;Industrial Plants;Aerospace;Compressed Air;Industrial Gas;Inert Gases
Informații tehnice
atribute
| Conexiunea 1 | 1/2 |
|---|---|
| Temperatura maximă | 85 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
