Referințe
Riegler:K 104-ES
Rubix:d544276
Producator:107824
EAN:4047322132831

Detalii produs : K 104-ES RIEGLER - K 104-ES RIEGLER
Claw coupling hose piece, rigid LW 13 mm. Claw coupling (Claw spacing 40 mm), chromium steel (similar to 1.4581) for a variety of applications, e.g. in chemical industry, food processing, water management, vehicle, shipping, aerospace, agriculture, environmental technology etc. The stainless steel series is easily combinable with the standard brass series!
Informații tehnice
atribute
| Logistic Greutate | 118 g |
|---|---|
| Conexiunea 1 | lw 25 (für schlauch-innen-ø 25) |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
