Picior reglabil Elesa+Ganter GN 343.2-60-M10-63-KR
Levelling feet with threaded stud, Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 343.2-60-M10-63-KR
Rubix:d613858
Producator:343.2-60-M10-63-KR
EAN:4045525114661
Detalii produs : GN 343.2-60-M10-63-KR ELESA+GANTER - GN 343.2-60-M10-63-KR ELESA+GANTER
The static load of the levelling feet GN 343.2 is limited by the load capacity of the ball joint with threaded stud (tensile strength class 5.8 (500 N/mm2)). The static load values (only valid for Type OS / KS) in the above table refer to a net vertical load in relation to the levelling foot. Under normal operating conditions side loading or angular loading is not uncommon and the load capacity would be considerably reduced which must be taken into consideration. Levelling feet GN 343.2 cannot be disassembled.
Informații tehnice
atribute
| Lungimea firului | 63 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere