Roată de transport Blickle BKRA-PATH 80K-ELS-FK
Light duty fixed castor, with bolt hole Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:BKRA-PATH 80K-ELS-FK
Rubix:d575749
Producator:848920
EAN:4047526145149




rezumat tehnic
| Capacitatea de încărcare | 100 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 32 mm |
Detalii produs : BKRA-PATH 80K-ELS-FK BLICKLE - BKRA-PATH 80K-ELS-FK BLICKLE
Bracket: BKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 32 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 108 mm | |
| 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere