Roată de transport Blickle LK-G 100G-3
Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:LK-G 100G-3
Rubix:d827525
Producator:267708
EAN:4047526267704


rezumat tehnic
| Capacitatea de încărcare | 350 kg |
|---|---|
| Diametrul roții | 100 mm |
| Lățimea roții | 35 mm |
Detalii produs : LK-G 100G-3 BLICKLE - LK-G 100G-3 BLICKLE
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour black, Non-staining
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 1937 g |
|---|---|
| Capacitatea de încărcare | 350 kg |
| Diametrul roții | 100 mm |
| Lățimea roții | 35 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | fontă |
| Culoarea benzii de rulare / anvelope | argint |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 70 °C |
| 130 mm | |
| 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere