Roată de transport Blickle LKPA-PATH 126G

Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive

Vedeți informațiile tehnice

Referințe

Blickle:LKPA-PATH 126G
Rubix:d828933
Producator:846969
EAN:4047526125820
brand logo

rezumat tehnic

Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKPA-PATH 126G BLICKLE - LKPA-PATH 126G BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPA series

  • tyre: high-quality solid rubber, hardness 80 Shore A, colour black, Non-staining
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate763 g
Capacitatea de încărcare120 kg
Diametrul roții125 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-25 °C
Temperatura maximă70 °C
161 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții