Roată de transport Blickle LKPA-POA 52G
Light duty swivel castor, with bolt hole fitting, with metal expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, with steel thread guard, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:LKPA-POA 52G
Rubix:d827443
Producator:754799
EAN:4047526100810


rezumat tehnic
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 50 mm |
| Lățimea roții | 29 mm |
Detalii produs : LKPA-POA 52G BLICKLE - LKPA-POA 52G BLICKLE
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour black, Non-staining
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 453 g |
|---|---|
| Capacitatea de încărcare | 120 kg |
| Diametrul roții | 50 mm |
| Lățimea roții | 29 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliamidă |
| Culoarea benzii de rulare / anvelope | negru |
| Temperatura minimă | -25 °C |
| Temperatura maximă | 80 °C |
| 73 mm | |
| 29 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere