Roată de transport Blickle LKRA-VPA 80K-11-EL-E12
Light duty swivel castor, with bolt hole fitting, with plug-in pin, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:LKRA-VPA 80K-11-EL-E12
Rubix:d830920
Producator:750892
EAN:4047526037574


rezumat tehnic
| Capacitatea de încărcare | 60 kg |
|---|---|
| Diametrul roții | 80 mm |
| Lățimea roții | 25 mm |
Detalii produs : LKRA-VPA 80K-11-EL-E12 BLICKLE - LKRA-VPA 80K-11-EL-E12 BLICKLE
Bracket: LRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VPA series
- tyre: high-quality solid rubber, hardness 80 Shore A, colour black, Non-staining
- rim: high-quality polypropylene, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 635 g |
|---|---|
| Capacitatea de încărcare | 60 kg |
| Diametrul roții | 80 mm |
| Lățimea roții | 25 mm |
| Carcasa roții/materialul jantei | polipropilen |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 60 °C |
| Culoarea benzii de rulare / anvelope | negru |
| Duritatea malului A | 80 Shore |
| 111 mm | |
| 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere