Roată de transport Blickle LEZ-VPP 200G-27

Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LEZ-VPP 200G-27
Rubix:d578861
Producator:577700
EAN:4047526577704
brand logo

rezumat tehnic

Capacitatea de încărcare205 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LEZ-VPP 200G-27 BLICKLE - LEZ-VPP 200G-27 BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POA series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate2897 g
Capacitatea de încărcare205 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopenegru
Duritatea malului A80 Shore
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

205 kg

Diametrul roții

Lățimea roții