Roată de transport Blickle LK-ALST 82K

Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:LK-ALST 82K
Rubix:d577667
Producator:754775
EAN:4047526102142
brand logo

rezumat tehnic

Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : LK-ALST 82K BLICKLE - LK-ALST 82K BLICKLE


Bracket: LKRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPA series

  • tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
  • rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate1023 g
Capacitatea de încărcare230 kg
Diametrul roții80 mm
Lățimea roții40 mm
Carcasa roții/materialul janteialuminiu
Talpa de rulare/materialul anvelopeipoliuretan
Culoarea benzii de rulare / anvelopeverde
Temperatura minimă-20 °C
Temperatura maximă70 °C
110 mm
40 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

230 kg

Diametrul roții

80 mm

Lățimea roții

40 mm