Roată de transport Blickle LRA-VPA 75G-FI-FA-EV07

Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with solid rubber tyres, with synthetic rim

Vedeți informațiile tehnice

Referințe

Blickle:LRA-VPA 75G-FI-FA-EV07
Rubix:d833584
Producator:847997
EAN:4047526130367
brand logo

rezumat tehnic

Capacitatea de încărcare60 kg
Diametrul roții75 mm
Lățimea roții25 mm
Vezi toate Caracteristice

Detalii produs : LRA-VPA 75G-FI-FA-EV07 BLICKLE - LRA-VPA 75G-FI-FA-EV07 BLICKLE


Bracket: LRA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: VPA series

  • tyre: high-quality solid rubber, hardness 80 Shore A, colour grey, non-marking, non-staining
  • rim: high-quality nylon 6 or polypropylene in the electrically conductive version "-EL", impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare60 kg
Diametrul roții75 mm
Lățimea roții25 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Culoarea benzii de rulare / anvelopegri
Temperatura minimă-20 °C
Temperatura maximă60 °C
101 mm
25 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții