Roată de transport Blickle LH-GTH 150K-FI
Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, with synthetic thread guard
Vedeți informațiile tehniceReferințe
Blickle:LH-GTH 150K-FI
Rubix:d577145
Producator:513796
EAN:4047526513795


rezumat tehnic
| Capacitatea de încărcare | 800 kg |
|---|---|
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
Detalii produs : LH-GTH 150K-FI BLICKLE - LH-GTH 150K-FI BLICKLE
Bracket: LKRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: TPA series
- tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
- wheel centre: high-quality polypropylene, impact resistant, colour silver grey ("-ELS" version colour black)
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
- tread contains oil, may stain sensitive surfaces. alternatives: series VPA, VPP, POES, POEV, PATH
Informații tehnice
atribute
| Logistic Greutate | 5900 g |
|---|---|
| Capacitatea de încărcare | 800 kg |
| Diametrul roții | 150 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Culoarea benzii de rulare / anvelope | maro |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| 197 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Capacitatea de încărcare
800 kg
Diametrul roții
150 mm