Roată de transport Blickle LKPA-PATH 80K-ELS-FK

Light duty swivel castor, with top plate fitting Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LKPA-PATH 80K-ELS-FK
Rubix:d828934
Producator:845673
EAN:4047526125349
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții80 mm
Lățimea roții32 mm
Vezi toate Caracteristice

Detalii produs : LKPA-PATH 80K-ELS-FK BLICKLE - LKPA-PATH 80K-ELS-FK BLICKLE


Bracket: LKPA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: PATH series

  • tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
  • wheel centre: high-quality nylon 6, impact resistant, colour silver grey

Other features:

  • with synthetic thread guard, large
  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare100 kg
Diametrul roții80 mm
Lățimea roții32 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliuretan
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
111 mm
32 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții