Roată de transport Blickle LE-POEV 200KA-CS11-SG-FA

Light duty swivel castor, with top plate fitting, with brake system 'stop-fix' Nylon wheel

Vedeți informațiile tehnice

Referințe

Blickle:LE-POEV 200KA-CS11-SG-FA
Rubix:d826702
Producator:850349
EAN:4047526163983
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții200 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-POEV 200KA-CS11-SG-FA BLICKLE - LE-POEV 200KA-CS11-SG-FA BLICKLE


Bracket: LKPA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: POA series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare300 kg
Diametrul roții200 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
Lungimea plăcii140 mm
235 mm
50 mm
  • Disponibil – Data livrării la cerere

Diametrul roții