Roată de transport Blickle LE-POEV 160R-SG-FA

Light duty swivel castor, with top plate fitting, with brake system 'stop-fix' Wheel, with thermoplastic rubber tread, with polypropylene wheel centre, electrically conductive, non-marking

Vedeți informațiile tehnice

Referințe

Blickle:LE-POEV 160R-SG-FA
Rubix:d828264
Producator:383273
EAN:4047526383275
brand logo

rezumat tehnic

Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții50 mm
Vezi toate Caracteristice

Detalii produs : LE-POEV 160R-SG-FA BLICKLE - LE-POEV 160R-SG-FA BLICKLE


Bracket: LKPA series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • double ball bearing in the swivel head
  • strong central kingpin
  • minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process

Wheel: TPA series

  • tread: high-quality thermoplastic rubber-elastomer (TPE), hardness 85 Shore A, colour grey, non-marking, oil containing
  • wheel centre: high-quality polypropylene, impact resistant, colour black

Other features:

  • very high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
  • tread contains oil, may stain sensitive surfaces. alternatives: series VPA, PATH
  • electrical conductivity (ohmic resistance) ≤ 104 Ω

Informații tehnice


atribute
Logistic Greutate2047 g
Capacitatea de încărcare300 kg
Diametrul roții160 mm
Lățimea roții50 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă70 °C
Culoarea benzii de rulare / anvelopegri
Duritatea malului A65 Shore
Lungimea plăcii140 mm
195 mm
50 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții