Roată de transport Blickle LMDA-PATH 75K-FI-FK
Light duty twin wheel swivel castor Wheel, with thermoplastic polyurethane tread, with nylon wheel centre, with synthetic thread guard, electrically conductive, non-marking
Vedeți informațiile tehniceReferințe
Blickle:LMDA-PATH 75K-FI-FK
Rubix:d578360
Producator:757083
EAN:4047526117764



Detalii produs : LMDA-PATH 75K-FI-FK BLICKLE - LMDA-PATH 75K-FI-FK BLICKLE
Bracket: LMDA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- pressed swivel head
Wheel: PATH series
- tread: high-quality thermoplastic polyurethane (TPU), hardness 94 Shore A, colour dark grey, non-marking, non-staining
- wheel centre: high-quality nylon 6, impact resistant, colour silver grey
- with synthetic thread guard, large
- very high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +35 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Logistic Greutate | 645 g |
|---|---|
| Capacitatea de încărcare | 100 kg |
| Diametrul roții | 75 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | gri |
| 98 mm | |
| 2x25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
