Instrument de măsurare a lungimii Mitutoyo 542-181
Linear gauge
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:542-181
Rubix:d897270
EAN:4946368582627

Documente
Detalii produs : 542-181 MITUTOYO - LENGTH MEASURING INSTRUMENT MITUTOYO 542-181
With an IP66 rating for excellent resistance to coolant, oil and dust, the LGF gauge is ideal for integration into automation applications and harsh environments. The advanced plunger guidance assembly construction of the LGF linear gauge provides excellent vibration and shock resistance.
Puncte forte
•Excellent protection against dust and splashing water on the factory floor
Aplicații
Integration into Automation
Informații tehnice
atribute
| Rezoluție | 0.0001 mm |
|---|---|
| Model | lgf |
| Diametrul vârfului de carbură | 3 mm |
| Lungimea cablului | 2 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere