Instrument de măsurare a lungimii Mitutoyo 542-166
Standard Linear Gauge
Vedeți informațiile tehniceVezi documenteleReferințe
Mitutoyo:542-166
Rubix:d897456
EAN:4946368582665

Documente
Detalii produs : 542-166 MITUTOYO - LENGTH MEASURING INSTRUMENT MITUTOYO 542-166
With an IP66 rating for excellent resistance to coolant, oil and dust, the LGF gauge is ideal for integration into automation applications and harsh environments. The advanced plunger guidance assembly construction of the LGF linear gauge provides excellent vibration and shock resistance.
Puncte forte
•LGF series with reference point signal output function
The master setting to use it, incorporated in the unit, is easy to operate
The origin point can be easily detected even when a fault, such as over-speed error, etc. occurs
Sliding durability improved to remain serviceable for at least 15 million cycles (in-house testing)
Shock resistance
The master setting to use it, incorporated in the unit, is easy to operate
The origin point can be easily detected even when a fault, such as over-speed error, etc. occurs
Sliding durability improved to remain serviceable for at least 15 million cycles (in-house testing)
Shock resistance
Aplicații
Integration into Automation
Informații tehnice
atribute
| Rezoluție | 0.001 mm |
|---|---|
| Model | lgf-z |
| Diametrul vârfului de carbură | 3 mm |
| Lungimea cablului | 2 m |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere