Referințe
Mitutoyo:539-860
Rubix:d893517

Documente
Detalii produs : 539-860 MITUTOYO - VISUALISATION RULE AND CN RULE MITUTOYO 539-860
This linear scale is based on electro magnetic induction principle thus offering you high environment protection IP level , in the mean time reference point is not necessary after each power on.
Puncte forte
•Electromagnetic induction principle means scales are unaffected by contamination
Absolute scales have eliminated the need for origin restoration and drastically reduced power consumption
Absolute scales have eliminated the need for origin restoration and drastically reduced power consumption
Informații tehnice
atribute
| Capacitate | 2000 mm |
|---|---|
| Precizie | 10 |
| Model | abs at715-2000 |
| Domeniul de măsurare | efektywny zakres l0: 2000 mm (80') |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere